Beli mata bor hss-cobalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    30%
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  2. SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Mulai

    Rp12.900

    SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Deskripsi:
    Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
  3. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  5. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  6. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    58%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp17.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  7. BOSCH Drill Bit Set Masonry (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  8. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  9. SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Mulai

    Rp44.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Deskripsi:
    Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.
    atribut:
    • Number of Flutes: 2
  10. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  11. Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Mulai

    Rp35.900

    Nippon Straight Shank Fully Ground Steel Drill W4 TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Mata Bor Besi baja DrillFULLY GROUND W4 Tin Coated 2.00 mm Nippon BARU!!! Mata Bor NIPPONFULLY GROUND W4 Tin Coated menjamin hasil pekerjaan yang sangat baik- bersih- presisi- tajam dan dapat diandalkan Produk ini dapat dibandingkan dengan produk-produk mata bor HSS lain asal Jepang (N*CH*) bahkan dengan kualitas yang lebih baik namun harga yang lebih terjangkau. NIPPON JAPAN adalah produsen produk-produk cutting dan pelubangan yang presisi tajam dan terpercaya. Mata Bor NIPPONFULLY GROUND W4 Tin Coated mm Metal HSS Drill Straight SHANK (Besi)- sangat cocok untuk pekerjaan konstruksi- bengkel- mebel- bengkel las- hobi- dll. SPESIFIKASI Ukuran Diameter : 2.00mm Ukuran Panjang & Penampang : Terdapat dalam Tabel pada Foto Produk Merek : NIPPON TOOLS INDUSTRIES Tipe Produk : DSSNP2.0 Material yang dapat di bor : Metal (Besi- - )
  12. SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Mulai

    Rp75.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)
    Deskripsi:
    Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
    atribut:
    • Number of Flutes: 2
    • Flute Construction: Ground Flute
  13. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  14. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

Daftar Harga mata bor hss-cobalt Terbaru November 2026
RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Rp10.900
SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Rp12.900
DEWALT Straight Shank HSS-G Drill Bit (Mata Bor Lurus)Rp109.900
RYU Set Mata Bor HSS Cobalt (Drill Bit Set)Rp639.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Rp29.900
monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Rp17.900
BOSCH Drill Bit Set Masonry (Set Mata Bor)Rp34.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)